Motion
71902HVUJ94

NTN
71902HVUJ94

Angular Contact Bearing - 15 mm Bore, 28 mm OD, 7 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330697
MFR #71902HVUJ94
Price$637.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71902HVUJ94

Angular Contact Bearing - 15 mm Bore, 28 mm OD, 7 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330697
MFR #71902HVUJ94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$637.72/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    28 mm
  • Overall Width  
    7 mm
  • Weight
    0.033 lbs, 0.015 kg

Details

  • Ball Retainer Material
    Laminated Phenolic
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    71902HVUJ94 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4550253067832
  • Max Operating Temperature
    120 °C, 248 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4.25 kN, 955.44 lbf
  • Radial Static Load Capacity
    2.33 kN, 523.81 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067832

Overview

Mfr description
71902HVUJ94 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought