Specifications
Details
- Bearing TypeDuplex Angular Contact Bearings
- Bore TypeStraight
- Description71903CVDUJ84 PRECISION
- Harmonization Code8482.10.5028
- Manufacturer Upc Number3413520272944
- Product TypeDuplex Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)