Motion
71906HVUJ74

NTN
71906HVUJ74

Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09330729
MFR #71906HVUJ74
Price$662.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71906HVUJ74

Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09330729
MFR #71906HVUJ74

Mfr description
71906HVUJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.63/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm
  • Weight
    0.047 kg, 1.658 oz

Details

  • Ball Retainer Material
    Laminated Resin
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    71906HVUJ74 PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520219246
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    42000 rpm
  • Maximum Operating RPM
    42000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7.4 kN, 1663.586 lbf
  • Radial Static Load Capacity
    5.6 kN, 1258.93 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520219246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)