Specifications
Dimensions
- Bore Diameter35 mm
- Weight0.31 lbs
Details
- Bearing TypeDuplex Angular Contact Bearings
- Bore TypeStraight
- Description71907CDB/GLP4 PRECISION
- Manufacturer Upc Number4550253067849
- Product TypeDuplex Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
71907CDB/GLP4 PRECISION