Overview
Mfr description
71907CDB/GMP4 PRECISION
Specifications
- Bore Diameter
- Bore TypeStraight
- Weight0.308 lbs
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeDuplex Angular Contact Bearings
- Description71907CDB/GMP4 PRECISION
- Manufacturer Upc Number4550253067856
- Product TypeDuplex Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data