Motion
71908CVUJ84

NTN
71908CVUJ84

40 mm Bore, 62 mm OD, 12 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330745
MFR #71908CVUJ84
List Price$722.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71908CVUJ84

40 mm Bore, 62 mm OD, 12 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330745
MFR #71908CVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$722.35/each for your price

Overview

Mfr description
71908CVUJ84 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    3308 lbf
  • Radial Static Load Capacity
    2655 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Outer Ring Width
    12 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    21000 rpm
  • Max Rpm
    33000 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Manufacturer Upc Number
    3413520230029
  • UPC_NO
    3413520230029
  • Description
    71908CVUJ84 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text