Motion
71909CVUJ74

NTN
71909CVUJ74

Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09330755
MFR #71909CVUJ74
Price$836.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71909CVUJ74

Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09330755
MFR #71909CVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$836.53/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    71909CVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520189068
  • Max Rpm
    30000 rpm
  • Maximum RPM (Grease)
    20000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3465 lbf
  • Radial Static Load Capacity
    2408 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520189068

Overview

Mfr description
71909CVUJ74 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought