Overview
Mfr description
71909CVUJ84 PRECISION
Specifications
- Bore TypeStraight
- Bore Diameter
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Harmonization Code8482.10.5028
- Manufacturer Upc Number4550253067863
- UPC_NO4550253067863
- Description71909CVUJ84 PRECISION
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data