Overview
Mfr description
71910CDB/GNP5 PRECISION
Specifications
- Bore Diameter
- Bore TypeStraight
- Weight0.546 lbs
- Snap Ring IncludedWithout Snap Ring
- Closure TypeOpen
- Bearing TypeDuplex Angular Contact Bearings
- Description71910CDB/GNP5 PRECISION
- Manufacturer Upc Number4550253067870
- Product TypeDuplex Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data