Motion
71910HVUJ84

NTN
71910HVUJ84

50 mm Bore, 72 mm OD, 12 mm Width, Open, 25 ° Contact Angle
MI ITEM #09330769
MFR #71910HVUJ84
Price$935.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71910HVUJ84

50 mm Bore, 72 mm OD, 12 mm Width, Open, 25 ° Contact Angle
MI ITEM #09330769
MFR #71910HVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$935.46/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    US
  • Description
    71910HVUJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520201302
  • Max Rpm
    24000 rpm
  • Maximum RPM (Grease)
    16000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3308 lbf
  • Radial Static Load Capacity
    2385 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520201302

Overview

Mfr description
71910HVUJ84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought