Motion
71911HVUJ74

NTN
71911HVUJ74

55 mm Bore, 80 mm OD, 13 mm Width, Open, 25 ° Contact Angle
Mi Item #09330774
MFR #71911HVUJ74
Price$978.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71911HVUJ74

55 mm Bore, 80 mm OD, 13 mm Width, Open, 25 ° Contact Angle
Mi Item #09330774
MFR #71911HVUJ74

Mfr description
71911HVUJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$978.94/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    FR
  • Description
    71911HVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520204679
  • Max Rpm
    21500 rpm
  • Maximum RPM (Grease)
    13500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3960 lbf
  • Radial Static Load Capacity
    2903 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520204679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)