Motion
71911HVUJ84

NTN
71911HVUJ84

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 13 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330775
MFR #71911HVUJ84
Price$965.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71911HVUJ84

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 13 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330775
MFR #71911HVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$965.08/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    13 mm
  • Weight
    0.399 lbs, 0.181 kg

Details

  • Ball Retainer Material
    Laminated Phenolic
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    71911HVUJ84 PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4550253067887
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    24000 rpm
  • Maximum Operating RPM
    24000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17.2 kN, 3866.71 lbf
  • Radial Static Load Capacity
    16 kN, 3596.94 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067887

Overview

Mfr description
71911HVUJ84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought