Motion
71912CVQ16J74

NTN
71912CVQ16J74

Angular Contact Bearing - 60 mm Bore
Mi Item #09330777
MFR #71912CVQ16J74
Price$3,237.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71912CVQ16J74

Angular Contact Bearing - 60 mm Bore
Mi Item #09330777
MFR #71912CVQ16J74

Mfr description
71912CVQ16J74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,237.25/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    71912CVQ16J74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4550253055433
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253055433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)