Motion
71914CVUJ74

NTN
71914CVUJ74

70 mm Bore, 100 mm OD, 16 mm Width, Open, 15 ° Contact Angle
Mi Item #09330790
MFR #71914CVUJ74
Price$1,347.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71914CVUJ74

70 mm Bore, 100 mm OD, 16 mm Width, Open, 15 ° Contact Angle
Mi Item #09330790
MFR #71914CVUJ74

Mfr description
71914CVUJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,347.80/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    71914CVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520168643
  • Max Rpm
    20000 rpm
  • Maximum RPM (Grease)
    13000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6638 lbf
  • Radial Static Load Capacity
    6525 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520168643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)