Motion
71915CVUJ74

NTN
71915CVUJ74

Angular Contact Bearing - 75 mm Bore
Mi Item #09330795
MFR #71915CVUJ74
Price$1,597.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71915CVUJ74

Angular Contact Bearing - 75 mm Bore
Mi Item #09330795
MFR #71915CVUJ74

Mfr description
71915CVUJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,597.57/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    71915CVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520168940
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520168940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)