Motion
71916CVUJ74

NTN
71916CVUJ74

Angular Contact Bearing - 80 mm Bore, 110 mm OD, 16 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09330800
MFR #71916CVUJ74
Price$2,044.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71916CVUJ74

Angular Contact Bearing - 80 mm Bore, 110 mm OD, 16 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09330800
MFR #71916CVUJ74

Mfr description
71916CVUJ74 PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,044.37/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    16 mm
  • Weight
    0.82 lbs, 0.37 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    71916CVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520212483
  • Max Operating Temperature
    120 °C, 248 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    34.4 kN, 7733.43 lbf
  • Radial Static Load Capacity
    36.1 kN, 8115.6 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520212483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)