Motion
71919CVUJ74

NTN
71919CVUJ74

Angular Contact Bearing - 95 mm Bore, 35 mm OD, 22 mm Width
MI ITEM #09330818
MFR #71919CVUJ74
Price$2,456.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71919CVUJ74

Angular Contact Bearing - 95 mm Bore, 35 mm OD, 22 mm Width
MI ITEM #09330818
MFR #71919CVUJ74

Mfr description
71919CVUJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,456.20/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    22 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    71919CVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520169848
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520169848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)