Motion
71919HVUJ74

NTN
71919HVUJ74

Angular Contact Bearing - 95 mm Bore, 47 mm OD, 28 mm Width
MI ITEM #09330820
MFR #71919HVUJ74
Price$2,456.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71919HVUJ74

Angular Contact Bearing - 95 mm Bore, 47 mm OD, 28 mm Width
MI ITEM #09330820
MFR #71919HVUJ74

Mfr description
71919HVUJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,456.22/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    28 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    71919HVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4550253067900
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)