Motion
71932CVURJ74

NTN
71932CVURJ74

Angular Contact Bearing - 160 mm Bore, 220 mm OD, 28 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09330841
MFR #71932CVURJ74
Price$8,991.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71932CVURJ74

Angular Contact Bearing - 160 mm Bore, 220 mm OD, 28 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09330841
MFR #71932CVURJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,991.91/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Description
    71932CVURJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520286903
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    9400 rpm
  • Maximum Operating RPM
    9400 rpm
  • Maximum RPM (Grease)
    6200 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23850 lbf
  • Radial Static Load Capacity
    29700 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520286903

Overview

Mfr description
71932CVURJ74 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought