Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71932HVUJ84

Angular Contact Bearing - 160 mm Bore, 220 mm OD, 28 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330843
MFR #71932HVUJ84

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
71932HVUJ84 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    22500 lbf
  • Radial Static Load Capacity
    27675 lbf
  • Cage Material
    Phenolic
  • Outer Ring Width
    28 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    5600 rpm
  • Max Rpm
    8500 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Manufacturer Upc Number
    3413520476755
  • UPC_NO
    3413520476755
  • Description
    71932HVUJ84 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text