Motion
71936CVUJ74

NTN
71936CVUJ74

Angular Contact Bearing - 180 mm Bore
MI ITEM #09330847
MFR #71936CVUJ74
Price$10,563.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71936CVUJ74

Angular Contact Bearing - 180 mm Bore
MI ITEM #09330847
MFR #71936CVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,563.84/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    71936CVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520257125
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520257125

Overview

Mfr description
71936CVUJ74 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought