Overview
Mfr description
71944CVDUJ74 PRECISION
Specifications
- Bore Diameter
- Outside Diameter
- Bore TypeStraight
- Overall Width
- Contact Angle15 °
- Snap Ring IncludedWithout Snap Ring
- ConfigurationTwo
- Closure TypeOpen
- Bearing TypeDuplex Angular Contact Bearings
- Bearing MaterialHigh Carbon Chrome Steel
- Precision RatingISO Class 4
- Cage MaterialPhenolic
- Cage TypeStratified
- Inner Ring Width1.4961 in, 38.000 mm
- Description71944CVDUJ74 PRECISION
- Outer Ring Width38 mm
- Fillet Radius0.0827 in, 2.100 mm
- Manufacturer Upc Number3413520475017
- Product TypeDuplex Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data