Motion
7200B

NTN
7200B

10 mm Bore, 30 mm OD, 9 mm Width, Open, 40 ° Contact Angle
MI ITEM #09330854
MFR #7200B
Price$62.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7200B

10 mm Bore, 30 mm OD, 9 mm Width, Open, 40 ° Contact Angle
MI ITEM #09330854
MFR #7200B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.31/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.071 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7200B BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359436204
  • Max Rpm
    32000 rpm
  • Maximum RPM (Grease)
    24000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1120 lbf
  • Radial Static Load Capacity
    565 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359436204

Overview

Mfr description
7200B BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought