Motion
7201DF

NTN
7201DF

Duplex Angular Contact Bearing - 12 mm Bore
MI ITEM #09330864
MFR #7201DF
Price$143.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7201DF

Duplex Angular Contact Bearing - 12 mm Bore
MI ITEM #09330864
MFR #7201DF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.45/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Weight
    0.162 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7201DF BALL BEARING
  • Manufacturer Upc Number
    4547359436600
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7201DF BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought