Motion
7202T2DB/GLP5

NTN
7202T2DB/GLP5

Duplex Angular Contact Bearing - 15 mm Bore, 110 mm OD, 22 mm Width
Mi Item #09330878
MFR #7202T2DB/GLP5
Price$810.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7202T2DB/GLP5

Duplex Angular Contact Bearing - 15 mm Bore, 110 mm OD, 22 mm Width
Mi Item #09330878
MFR #7202T2DB/GLP5

Mfr description
7202T2DB/GLP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$810.60/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    0.185 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7202T2DB/GLP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359912432
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)