Motion
7204CDF/GNP4

NTN
7204CDF/GNP4

Duplex Angular Contact Bearing - 20 mm Bore, 110 mm OD, 44 mm Width
Mi Item #09330891
MFR #7204CDF/GNP4
Price$921.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7204CDF/GNP4

Duplex Angular Contact Bearing - 20 mm Bore, 110 mm OD, 44 mm Width
Mi Item #09330891
MFR #7204CDF/GNP4

Mfr description
7204CDF/GNP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$921.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    44 mm
  • Weight
    0.436 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7204CDF/GNP4 PRECISION
  • Manufacturer Upc Number
    4547359438024
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)