Motion
7204CG1UJ74

NTN
7204CG1UJ74

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #09330893
MFR #7204CG1UJ74
Price$487.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7204CG1UJ74

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #09330893
MFR #7204CG1UJ74

Mfr description
7204CG1UJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.33/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7204CG1UJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520172473
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    49000 rpm
  • Maximum Operating RPM
    49000 rpm
  • Maximum RPM (Grease)
    32000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3510 lbf
  • Radial Static Load Capacity
    2003 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520172473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)