Motion
7204T2DF/GMP5

NTN
7204T2DF/GMP5

Duplex Angular Contact Bearing - 20 mm Bore, 110 mm OD, 44 mm Width
MI ITEM #09330901
MFR #7204T2DF/GMP5
Price$947.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7204T2DF/GMP5

Duplex Angular Contact Bearing - 20 mm Bore, 110 mm OD, 44 mm Width
MI ITEM #09330901
MFR #7204T2DF/GMP5

Mfr description
7204T2DF/GMP5 PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$947.31/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    44 mm
  • Weight
    0.436 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7204T2DF/GMP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359438314
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)