Motion
7205CG1UJ74

NTN
7205CG1UJ74

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #09330907
MFR #7205CG1UJ74
Price$455.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7205CG1UJ74

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #09330907
MFR #7205CG1UJ74

Mfr description
7205CG1UJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.84/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7205CG1UJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520173197
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    42000 rpm
  • Maximum Operating RPM
    42000 rpm
  • Maximum RPM (Grease)
    27000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3960 lbf
  • Radial Static Load Capacity
    2498 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520173197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)