Motion
7205HG1UJ74

NTN
7205HG1UJ74

Angular Contact Bearing - 25 mm Bore
Mi Item #09330913
MFR #7205HG1UJ74
Price$455.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7205HG1UJ74

Angular Contact Bearing - 25 mm Bore
Mi Item #09330913
MFR #7205HG1UJ74

Mfr description
7205HG1UJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.84/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7205HG1UJ74 PRECISION
  • Manufacturer Upc Number
    3413520173555
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520173555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)