Motion
7205HG1UJ84

NTN
7205HG1UJ84

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09330914
MFR #7205HG1UJ84
Price$524.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7205HG1UJ84

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09330914
MFR #7205HG1UJ84

Mfr description
7205HG1UJ84 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.22/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.282 lbs, 0.128 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7205HG1UJ84 PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520173579
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    38000 rpm
  • Maximum Operating RPM
    38000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16.8 kN, 3776.79 lbf
  • Radial Static Load Capacity
    10.6 kN, 2382.97 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520173579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)