Motion
7206CG1Q16J74

NTN
7206CG1Q16J74

Triple Row Angular Contact Ball Bearing, Machline, Q16 Type
MI ITEM #09330923
MFR #7206CG1Q16J74
List Price$1,747.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7206CG1Q16J74

Triple Row Angular Contact Ball Bearing, Machline, Q16 Type
MI ITEM #09330923
MFR #7206CG1Q16J74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,747.18/each for your price

Overview

Mfr description
7206CG1Q16J74 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    15 °
  • Snap Ring Included
    With Snap Ring
  • Configuration
    Three
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Description
    7206CG1Q16J74 PRECISION
  • Outer Ring Width
    16 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Country of Origin
    DE
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520250591
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text