Motion
7206DT

NTN
7206DT

Duplex Angular Contact Ball Bearing - Tandem Arrangement
Mi Item #09330928
MFR #7206DT
Price$301.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7206DT

Duplex Angular Contact Ball Bearing - Tandem Arrangement
Mi Item #09330928
MFR #7206DT

Mfr description
7206DT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.99/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    32 mm
  • Weight
    0.855 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7206DT BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359439687
  • Max Rpm
    13000 rpm
  • Maximum RPM (Grease)
    9800 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8200 lbf
  • Radial Static Load Capacity
    6650 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)