Motion
7207CG1UJ74

NTN
7207CG1UJ74

35 mm Bore, 72 mm OD, 17 mm Width, Open, 15 ° Contact Angle
Mi Item #09330946
MFR #7207CG1UJ74
Price$668.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7207CG1UJ74

35 mm Bore, 72 mm OD, 17 mm Width, Open, 15 ° Contact Angle
Mi Item #09330946
MFR #7207CG1UJ74

Mfr description
7207CG1UJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.24/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7207CG1UJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520174361
  • Max Rpm
    31000 rpm
  • Maximum RPM (Grease)
    20000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7313 lbf
  • Radial Static Load Capacity
    4883 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520174361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)