Motion
7207CGD2/GLP4

NTN
7207CGD2/GLP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #09330948
MFR #7207CGD2/GLP4
Price$1,354.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7207CGD2/GLP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #09330948
MFR #7207CGD2/GLP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,354.94/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ISO Class 4
  • Weight
    1.217 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7207CGD2/GLP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359440256
  • Max Rpm
    17000 rpm
  • Maximum RPM (Grease)
    13000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
7207CGD2/GLP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought