Motion
7207DB

NTN
7207DB

Duplex Angular Contact Bearing - 35 mm Bore
MI ITEM #09330949
MFR #7207DB
Price$417.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7207DB

Duplex Angular Contact Bearing - 35 mm Bore
MI ITEM #09330949
MFR #7207DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$417.52/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Weight
    1.247 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7207DB PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359440331
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7207DB PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought