Motion
7207HG1UJ84

NTN
7207HG1UJ84

Angular Contact Bearing - 35 mm Bore, 140 mm OD, 52 mm Width, CN
MI ITEM #09330953
MFR #7207HG1UJ84
Price$573.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7207HG1UJ84

Angular Contact Bearing - 35 mm Bore, 140 mm OD, 52 mm Width, CN
MI ITEM #09330953
MFR #7207HG1UJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$573.18/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    52 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Description
    7207HG1UJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520174545
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520174545

Overview

Mfr description
7207HG1UJ84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought