Motion
7208CG1UJ74

NTN
7208CG1UJ74

40 mm Bore, 80 mm OD, 18 mm Width, Open, 15 ° Contact Angle
Mi Item #09330957
MFR #7208CG1UJ74
Price$731.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7208CG1UJ74

40 mm Bore, 80 mm OD, 18 mm Width, Open, 15 ° Contact Angle
Mi Item #09330957
MFR #7208CG1UJ74

Mfr description
7208CG1UJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.95/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7208CG1UJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520174811
  • Max Rpm
    29500 rpm
  • Maximum RPM (Grease)
    18500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8213 lbf
  • Radial Static Load Capacity
    5625 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520174811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)