Motion
7208CG1UJ84

NTN
7208CG1UJ84

Angular Contact Bearing - 40 mm Bore, 215 mm OD, 40 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #09330958
MFR #7208CG1UJ84
Price$728.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7208CG1UJ84

Angular Contact Bearing - 40 mm Bore, 215 mm OD, 40 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #09330958
MFR #7208CG1UJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$728.99/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm
  • Weight
    0.816 lbs, 0.37 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7208CG1UJ84 PRECISION
  • Manufacturer Upc Number
    3413520174828
  • Max Operating Temperature
    120 °C, 248 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    36.2 kN, 8138.08 lbf
  • Radial Static Load Capacity
    25.2 kN, 5665.18 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520174828

Overview

Mfr description
7208CG1UJ84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought