Motion
7208T2P5

NTN
7208T2P5

40 mm Bore, 80 mm OD, 18 mm Width, Open, 30 ° Contact Angle
MI ITEM #09330967
MFR #7208T2P5
List Price$577.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7208T2P5

40 mm Bore, 80 mm OD, 18 mm Width, Open, 30 ° Contact Angle
MI ITEM #09330967
MFR #7208T2P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$577.75/each for your price

Overview

Mfr description
7208T2P5 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    8000 lbf
  • Radial Static Load Capacity
    5650 lbf
  • Cage Material
    Nylon
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    18 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    9600 rpm
  • Max Rpm
    13000 rpm
  • Precision Rating
    ISO Class 5
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Weight
    0.798 lbs
  • Manufacturer Upc Number
    4547359441246
  • UPC_NO
    4547359441246
  • Description
    7208T2P5 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text