Motion
7209HG1UJ74

NTN
7209HG1UJ74

45 mm Bore, 85 mm OD, 19 mm Width, Open, 25 ° Contact Angle
MI ITEM #09330974
MFR #7209HG1UJ74
List Price$819.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7209HG1UJ74

45 mm Bore, 85 mm OD, 19 mm Width, Open, 25 ° Contact Angle
MI ITEM #09330974
MFR #7209HG1UJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$819.09/each for your price

Overview

Mfr description
7209HG1UJ74 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    9855 lbf
  • Radial Static Load Capacity
    6413 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    19 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    15000 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Manufacturer Upc Number
    3413520175474
  • UPC_NO
    3413520175474
  • Description
    7209HG1UJ74 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text