Motion
7210CG/GNP4

NTN
7210CG/GNP4

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #09330979
MFR #7210CG/GNP4
Price$849.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7210CG/GNP4

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #09330979
MFR #7210CG/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$849.18/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.985 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7210CG/GNP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359442274
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    16300 rpm
  • Maximum Operating RPM
    16300 rpm
  • Maximum RPM (Grease)
    12600 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9650 lbf
  • Radial Static Load Capacity
    7100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359442274

Overview

Mfr description
7210CG/GNP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought