Motion
7210DB

NTN
7210DB

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09330986
MFR #7210DB
Price$438.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7210DB

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09330986
MFR #7210DB

Mfr description
7210DB BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.13/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.013 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7210DB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359442373
  • Max Rpm
    8300 rpm
  • Maximum RPM (Grease)
    6300 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15100 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)