Motion
7211CG1UJ84

NTN
7211CG1UJ84

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #09330998
MFR #7211CG1UJ84
Price$1,157.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7211CG1UJ84

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #09330998
MFR #7211CG1UJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,157.99/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7211CG1UJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520217082
  • Max Rpm
    21500 rpm
  • Maximum RPM (Grease)
    14500 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11925 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520217082

Overview

Mfr description
7211CG1UJ84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought