Motion
7211CGD2/GLP4

NTN
7211CGD2/GLP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #09330999
MFR #7211CGD2/GLP4
List Price$1,882.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7211CGD2/GLP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
MI ITEM #09330999
MFR #7211CGD2/GLP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,882.11/each for your price

Overview

Mfr description
7211CGD2/GLP4 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    2.623 lbs
  • Contact Angle
    15 °
  • Snap Ring Included
    With Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19300 lbf
  • Radial Static Load Capacity
    18000 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    11000 rpm
  • Precision Rating
    ISO Class 4
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Maximum RPM (Grease)
    8300 rpm
  • Description
    7211CGD2/GLP4 PRECISION
  • Outer Ring Width
    21 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359442922
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought