Motion
7211HG1UJ74

NTN
7211HG1UJ74

55 mm Bore, 100 mm OD, 21 mm Width, Open, 25 ° Contact Angle
MI ITEM #09331004
MFR #7211HG1UJ74
Your Price$964.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7211HG1UJ74

55 mm Bore, 100 mm OD, 21 mm Width, Open, 25 ° Contact Angle
MI ITEM #09331004
MFR #7211HG1UJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$964.99/each(List $1,157.99)

Overview

Mfr description
7211HG1UJ74 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    11475 lbf
  • Radial Static Load Capacity
    8550 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    21 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    12500 rpm
  • Max Rpm
    19500 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Manufacturer Upc Number
    3413520176600
  • UPC_NO
    3413520176600
  • Description
    7211HG1UJ74 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text