Motion
7213CG1UJ74

NTN
7213CG1UJ74

65 mm Bore, 120 mm OD, 23 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331019
MFR #7213CG1UJ74
List Price$1,239.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7213CG1UJ74

65 mm Bore, 120 mm OD, 23 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331019
MFR #7213CG1UJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,239.47/each for your price

Overview

Mfr description
7213CG1UJ74 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    15075 lbf
  • Radial Static Load Capacity
    12150 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    23 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    11500 rpm
  • Max Rpm
    17500 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Manufacturer Upc Number
    3413520177591
  • UPC_NO
    3413520177591
  • Description
    7213CG1UJ74 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text