Motion
7213CG1UJ84

NTN
7213CG1UJ84

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #09331020
MFR #7213CG1UJ84
Price$1,313.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7213CG1UJ84

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #09331020
MFR #7213CG1UJ84

Mfr description
7213CG1UJ84 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,313.78/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7213CG1UJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520246648
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    17500 rpm
  • Maximum Operating RPM
    17500 rpm
  • Maximum RPM (Grease)
    11500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15075 lbf
  • Radial Static Load Capacity
    12150 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520246648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)