Motion
7214CG/GLP4

NTN
7214CG/GLP4

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #09331026
MFR #7214CG/GLP4
Price$1,332.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7214CG/GLP4

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, With Snap Ring, 15 ° Contact Angle
Mi Item #09331026
MFR #7214CG/GLP4

Mfr description
7214CG/GLP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,332.70/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 4
  • Weight
    2.321 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7214CG/GLP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359444353
  • Max Rpm
    11700 rpm
  • Maximum RPM (Grease)
    9000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17100 lbf
  • Radial Static Load Capacity
    13500 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359444353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)