Motion
7214CG1UJ74

NTN
7214CG1UJ74

70 mm Bore, 125 mm OD, 24 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331029
MFR #7214CG1UJ74
Price$1,725.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7214CG1UJ74

70 mm Bore, 125 mm OD, 24 mm Width, Open, 15 ° Contact Angle
MI ITEM #09331029
MFR #7214CG1UJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,725.38/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7214CG1UJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520183998
  • Max Rpm
    16500 rpm
  • Maximum RPM (Grease)
    11000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17325 lbf
  • Radial Static Load Capacity
    13500 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520183998

Overview

Mfr description
7214CG1UJ74 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought